Skip Content
DISC FLAP Z3 4X5/8 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP Z3 4X5/8 80GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42125
  • Mfr. Model # 42125
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Technical Specs

  • Grit 80
  • Item Flap Disc
  • Max. RPM 15,300
  • Disc Dia. 4"
  • Series Premium Z3
  • Mounting Size 5/8"
  • Disc Type 29
  • Backing Material Poly/Cotton
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list