Skip Content
DISC FLAP XP 7X7/8 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP XP 7X7/8 120G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8269
  • Mfr. Model # DW8269
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 7 x 7/8, Grit 120

Technical Specs

  • Grade Fine
  • Max. RPM 8700
  • Series Xp Extended Performance
  • Item Flap Disc
  • Grit 120
  • Disc Type Type 27
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Backing Material Poly-Cotton
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list