Skip Content
DISC FLAP XP 6X7/8 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP XP 6X7/8 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8276
  • Mfr. Model # DW8276
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 6 x 7/8, Grit 80

Technical Specs

  • Grit 80
  • Item Flap Disc
  • Grade Medium
  • Max. RPM 10,100
  • Series XP Extended Performance
  • Disc Type Type 27
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Disc Dia. 6"
  • Backing Material Poly-Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list