Skip Content
DISC FLAP XP 4-1/2X7/8 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP XP 4-1/2X7/8 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8252
  • Mfr. Model # DW8252
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 4-1/2 x 7/8, Grit 80

Technical Specs

  • Grit 80
  • Max. RPM 13,300
  • Item Abrasive Flap Disc
  • Disc Type Type 27
  • Series XP Extended Performance
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Backing Material Fiber Resin
  • Grade Medium

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List