Skip Content
DISC FLAP XP 4-1/2X7/8 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP XP 4-1/2X7/8 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8251
  • Mfr. Model # DW8251
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 4-1/2 x 7/8, Grit 60

Technical Specs

  • Item Abrasive Flap Disc
  • Grit 60
  • Disc Type Type 27
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Max. RPM 13,300
  • Series XP Extended Performance
  • Backing Material Fiber Resin
  • Grade Medium

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list