Skip Content
DISC FLAP WEARABLE 5X7/8 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP WEARABLE 5X7/8 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8216
  • Mfr. Model # DW8216
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 5 x 7/8, Grit 80

Technical Specs

  • Grade Medium
  • Item Flap Disc
  • Disc Type Type 27
  • Max. RPM 12,200
  • Series Wearable Backing
  • Grit 80
  • Abrasive Material Zirconia Alumina
  • Disc Dia. 5"
  • Backing Material Poly-Cotton
  • Mounting Size 7/8"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List