Skip Content
DISC FLAP WEARABLE 4-1/2X7/8 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP WEARABLE 4-1/2X7/8 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8212
  • Mfr. Model # DW8212
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 4-1/2 x 7/8, Grit 80

Technical Specs

  • Item Abrasive Flap Disc
  • Grit 80
  • Max. RPM 13,300
  • Series Wearable Backing
  • Disc Dia. 4-1/2"
  • Disc Type Type 27
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Abrasive Grain
  • Grade Medium

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list