Skip Content
DISC FLAP TRIMMABLE 5X5/8-11 Z3-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP TRIMMABLE 5X5/8-11 Z3-60

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW39735
  • Mfr. Model # 39735
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.79 lbs

Technical Specs

  • Max. RPM 12,200
  • Item Flap Disc
  • Grit 60
  • Series Z3 Trimmable
  • Disc Type 27
  • Disc Dia. 5"
  • Mounting Size 5/8"-11
  • Abrasive Material Zirconia Alumina
  • Backing Weight X
  • Backing Material Nylon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list