Skip Content
DISC FLAP TRIM FLAT 4.5X7/8 ZA80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP TRIM FLAT 4.5X7/8 ZA80

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT680376
  • Mfr. Model # 680376
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Long life flap disc with a trimmable backing for steel and stainless steel. Size 4-1/2 x 7/8 inch. Grit 80.

Technical Specs

  • Grit 80
  • Max. RPM 13,300
  • Item Flap Disc
  • Disc Type 27
  • Series Premium
  • Packaged In 10
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Backing Material Plastic
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List