Skip Content
DISC FLAP TRIM FLAT 4.5X7/8 ZA60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP TRIM FLAT 4.5X7/8 ZA60

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT680373
  • Mfr. Model # 680373
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Long life flap disc with a trimmable backing for steel and stainless steel. Size 4-1/2 x 7/8 inch. Grit 60.

Technical Specs

  • Grit 60
  • Max. RPM 13,300
  • Item Flap Disc
  • Series Premium
  • Disc Type 27
  • Mounting Size 7/8"
  • Disc Dia. 4-1/2"
  • Packaged In 10
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list