Skip Content
DISC FLAP TRIM FLAT 4.5X7/8 ZA40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP TRIM FLAT 4.5X7/8 ZA40

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT680369
  • Mfr. Model # 680369
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Long life flap disc with a trimmable backing for steel and stainless steel. Size 4-1/2 x 7/8 inch. Grit 40.

Technical Specs

  • Max. RPM 13,300
  • Grit 40
  • Item Flap Disc
  • Series Premium
  • Disc Type 27
  • Packaged In 10
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list