Skip Content
DISC FLAP TRIM CON 4.5X7/8 ZA40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP TRIM CON 4.5X7/8 ZA40

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34043471
  • Mfr. Model # 34043471
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Max. RPM 13,300
  • Grit 40
  • Disc Dia. 4-1/2"
  • Series Premium 2-in-1
  • Disc Type 29
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic
  • Item Flap Disc
  • Packaged In 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list