Skip Content
DISC FLAP TRIM CON 4.5X7/8 ZA120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP TRIM CON 4.5X7/8 ZA120

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34043474
  • Mfr. Model # 34043474
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.242 lbs

Technical Specs

  • Grit 120
  • Max. RPM 13,300
  • Disc Type 29
  • Disc Dia. 4-1/2"
  • Series 2-in-1
  • Mounting Size 7/8"
  • Backing Material Plastic
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list