DISC FLAP T29 5X7/8 ZA80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP T29 5X7/8 ZA80

ZIRCOTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTZ5010F
  • Mfr. Model # Z5010F
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Flap Disc
  • Series Zircotex Premium
  • Max. RPM 12,000
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list