Skip Content
DISC FLAP T29 4-1/2X7/8 ZA40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP T29 4-1/2X7/8 ZA40

ZIRCOTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTZ4500F
  • Mfr. Model # Z4500F
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Flap Disc
  • Series Zircotex Premium
  • Grit 40
  • Disc Type 29
  • Disc Dia. 4-1/2"
  • Max. RPM 13,300
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Backing Material Fibreglass
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list