Skip Content
DISC FLAP ROLOC-TYPE T27 3IN 60GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ROLOC-TYPE T27 3IN 60GRIT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW30014
  • Mfr. Model # 30014
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

These flap discs combine grinding and finishing applications into one step, while providing the convenience and versatility of quick change discs. They are designed to prevent walking, allow access to tight areas and reduce heat build-up. Use with Camel G

Technical Specs

  • Grit 60
  • Max. RPM 24,000
  • Attaching System Roll On
  • Colour Blue
  • Item Mini Flap Disc
  • Series Z3(R) Mini
  • Disc Dia. 3"
  • Attachment Type Quick Change
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia
  • Backing Material Poly, Cotton
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List