DISC FLAP ROLOC-TYPE T27 2IN 80GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP ROLOC-TYPE T27 2IN 80GRIT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW30005
  • Mfr. Model # 30005
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

These flap discs combine grinding and finishing applications into one step, while providing the convenience and versatility of quick change discs. They are designed to prevent walking, allow access to tight areas and reduce heat build-up. Use with Camel G

Technical Specs

  • Max. RPM 24,000
  • Item Mini Flap Disc
  • Colour Blue
  • Series Z3(R) Mini
  • Abrasive Material Zirconia
  • Abrasive Type Coated
  • Backing Weight X

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list