Skip Content
DISC FLAP ROLOC-TYPE T27 2IN 60GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ROLOC-TYPE T27 2IN 60GRIT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW30004
  • Mfr. Model # 30004
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These flap discs combine grinding and finishing applications into one step, while providing the convenience and versatility of quick change discs. They are designed to prevent walking, allow access to tight areas and reduce heat build-up. Use with Camel G

Technical Specs

  • Grit 60
  • Max. RPM 24,000
  • Attaching System Roll On
  • Colour Blue
  • Item Mini Flap Disc
  • Series Z3(R) Mini
  • Backing Weight X
  • Disc Dia. 2"
  • Attachment Type Quick Change
  • Abrasive Type Coated
  • Backing Material Poly, Cotton
  • Abrasive Material Zirconia

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list