Skip Content
DISC FLAP REGALITE POLYCUT RESIN 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC FLAP REGALITE POLYCUT RESIN 7

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB49612
  • Mfr. Model # AB49612
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.41 lbs

Product Details

Provides a consistent cut rate for superior finish and provides long-life performance that improves quality and lowers cost. The 747D flap disc contains 3M Patented Cubitron(TM) abrasive grain.

Technical Specs

  • Grit 120
  • Grade 120
  • Disc Type 27
  • Mounting Size 7/8"
  • Disc Dia. 7"
  • Item Flap Disc
  • Series 747d

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List