Skip Content
DISC FLAP REGALITE POLYCUT RESIN 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP REGALITE POLYCUT RESIN 4

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB49615
  • Mfr. Model # AB49615
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.2 lbs

Product Details

Provides a consistent cut rate for superior finish and provides long-life performance that improves quality and lowers cost. The 747D flap disc contains 3M Patented Cubitron(TM) abrasive grain.

Technical Specs

  • Grade 60
  • Grit 60
  • Disc Type 27
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Item Flap Disc
  • Series 747d

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list