Skip Content
DISC FLAP HUB XP 7X5/8-11 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB XP 7X5/8-11 120G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8273
  • Mfr. Model # DW8273
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 7 x 5/8-11 Grit 120

Technical Specs

  • Item Flap Disc
  • Grade Fine
  • Grit 120
  • Max. RPM 8700
  • Disc Dia. 7"
  • Disc Type Type 27
  • Abrasive Material Zirconia Alumina
  • Mounting Size 5/8/11
  • Series Xp Extended Performance
  • Backing Material Poly-Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list