Skip Content
DISC FLAP HUB XP 4-1/2X5/8-11 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB XP 4-1/2X5/8-11 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8255
  • Mfr. Model # DW8255
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 4-1/2 x 5/8-11 Grit 60

Technical Specs

  • Grade Medium
  • Grit 60
  • Max. RPM 13,300
  • Item Arbor Mount Flap Disc
  • Series XP Extended Performance
  • Disc Type Type 27
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiber Resin
  • Mounting Size 5/8/11

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List