Skip Content
DISC FLAP HUB XP 4-1/2X5/8-11 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB XP 4-1/2X5/8-11 40G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8254
  • Mfr. Model # DW8254
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Extended performace type 27 flap disc. Premium zirconia cloth provides aggressive grinding action. Size 4-1/2 x 5/8-11 Grit 40.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grit 40
  • Max. RPM 13,300
  • Series XP Extended Performance
  • Disc Type Type 27
  • Mounting Size 5/8/11
  • Abrasive Material Zirconia Alumina
  • Grade Coarse
  • Disc Dia. 4-1/2"
  • Backing Material Fiber Resin

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List