Skip Content
DISC FLAP HUB WEAR 7X7/8-11 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB WEAR 7X7/8-11 40G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8218H
  • Mfr. Model # DW8218H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 7 x 5/8-11 Grit 40.

Technical Specs

  • Item Flap Disc
  • Grade Coarse
  • Grit 40
  • Max. RPM 8700
  • Disc Dia. 7"
  • Disc Type Type 27
  • Abrasive Material Zirconia Alumina
  • Series Wearable Backing
  • Mounting Size 5/8-11
  • Backing Material Poly-Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list