Skip Content
DISC FLAP HUB WEAR 5X5/8-11 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB WEAR 5X5/8-11 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8216H
  • Mfr. Model # DW8216H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 5 x 5/8-11 Grit 80

Technical Specs

  • Grade Medium
  • Item Flap Disc
  • Series Wearable Backing
  • Max. RPM 12,200
  • Grit 80
  • Disc Type Type 27
  • Mounting Size 5/8/11
  • Abrasive Material Zirconia Alumina
  • Disc Dia. 5"
  • Backing Material Poly-Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list