Skip Content
DISC FLAP HUB WEAR 5X5/8-11 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB WEAR 5X5/8-11 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8215H
  • Mfr. Model # DW8215H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 5 x 5/8-11 Grit 60

Technical Specs

  • Item Flap Disc
  • Grade Medium
  • Series Wearable Backing
  • Max. RPM 12,200
  • Grit 60
  • Disc Type Type 27
  • Disc Dia. 5"
  • Abrasive Material Zirconia Alumina
  • Mounting Size 5/8/11
  • Backing Material Poly-Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list