Skip Content
DISC FLAP HUB WEAR 4-1/2X5/8-11 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB WEAR 4-1/2X5/8-11 120

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8213H
  • Mfr. Model # DW8213H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 4-1/2 x 5/8-11 Grit 120

Technical Specs

  • Grit 120
  • Series Wearable Backing
  • Grade Fine
  • Disc Dia. 4-1/2"
  • Item Flap Disc
  • Max. RPM 13,300
  • Disc Type Type 27
  • Mounting Size 5/8-11
  • Backing Material Poly-Cotton
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list