Skip Content
DISC FLAP HUB WEAR 4-1/25/8-11 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB WEAR 4-1/25/8-11 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8211H
  • Mfr. Model # DW8211H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Wearable backing type 27 flap disc. Allows a greater use of the cloth flaps. Zirconia grain provides aggressive grinding action. Size 4-1/2 x 5/8-11 Grit 60

Technical Specs

  • Grit 60
  • Grade Medium
  • Item Arbor Mount Flap Disc
  • Max. RPM 13,300
  • Series Wearable Backing
  • Disc Type Type 27
  • Backing Material Abrasive Grain
  • Mounting Size 5/8/11
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List