Skip Content
DISC FLAP HUB HP T29 7X5/8-11 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB HP T29 7X5/8-11 120G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8331
  • Mfr. Model # DW8331
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 7 x 5/8-11 Grit 120

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grade Fine
  • Max. RPM 8,700
  • Series High Performance
  • Grit 120
  • Disc Type Type 29
  • Mounting Size 5/8-11
  • Disc Dia. 7"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list