Skip Content
DISC FLAP HUB HP T29 6X5/8-11 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB HP T29 6X5/8-11 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8382H
  • Mfr. Model # DW8382H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 6 x 5/8-11 Grit 80

Technical Specs

  • Item Flap Disc
  • Series High Performance
  • Grade Medium
  • Max. RPM 10,100
  • Grit 80
  • Disc Type Type 29
  • Mounting Size 5/8-11
  • Disc Dia. 6"
  • Abrasive Material Zirconia Alumina
  • Backing Material Cotton

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List