Skip Content
DISC FLAP HUB HP T29 6X5/8-11 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HUB HP T29 6X5/8-11 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8381H
  • Mfr. Model # DW8381H
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 6 x 5/8-11 Grit 60

Technical Specs

  • Item Flap Disc
  • Grade Medium
  • Max. RPM 10,100
  • Grit 60
  • Series High Performance
  • Disc Type Type 29
  • Mounting Size 5/8-11
  • Abrasive Material Zirconia Alumina
  • Disc Dia. 6"
  • Backing Material Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list