Skip Content
DISC FLAP HP T29 6X7/8 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HP T29 6X7/8 40G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8380
  • Mfr. Model # DW8380
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 6 x 7/8, Grit 40

Technical Specs

  • Item Flap Disc
  • Grade Coarse
  • Series High Performance
  • Grit 40
  • Disc Dia. 6"
  • Max. RPM 10,100
  • Mounting Size 7/8"
  • Disc Type Type 29
  • Abrasive Material Zirconia Alumina
  • Backing Material Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list