!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC FLAP HP 7X7/8 40G

DISC FLAP HP 7X7/8 40G

DEWALT

DISC FLAP HP 7X7/8 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC FLAP HP 7X7/8 40G

DISC FLAP HP 7X7/8 40G

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW8371
  • Mfr. Model # DW8371
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

High performance type 27 flap disc. Zirconia grit on a premium abrasive cloth for faster metal removal with a longer life. Size 7 x 7/8, Grit 40.

Technical Specs

  • Item Flap Disc
  • Grade Coarse
  • Backing Material Cotton
  • Abrasive Material Zirconia Alumina
  • Series High Performance
  • Grit 40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list