Skip Content
DISC FLAP HP 7X7/8 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HP 7X7/8 120G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8374
  • Mfr. Model # DW8374
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

High performance type 27 flap disc. Zirconia grit on a premium abrasive cloth for faster metal removal with a longer life. Size 7 x 7/8, Grit 120

Technical Specs

  • Grit 120
  • Item Flap Disc
  • Grade Fine
  • Series High Performance
  • Max. RPM 8700
  • Disc Type Type 27
  • Disc Dia. 7"
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Backing Material Cotton

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List