Skip Content
DISC FLAP HP 5X5/8-11 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HP 5X5/8-11 120G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8369
  • Mfr. Model # DW8369
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

High performance type 27 flap disc. Zirconia grit on a premium abrasive cloth for faster metal removal with a longer life. Size 5 x 5/8-11 Grit 120

Technical Specs

  • Max. RPM 12,200
  • Grit 120
  • Disc Type Type 27
  • Item Flap Disc
  • Series High Performance
  • Disc Dia. 5"
  • Mounting Size 5/8/11
  • Grade Fine
  • Abrasive Material Zirconia Alumina
  • Backing Material Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list