Skip Content
DISC FLAP HP 4-1/2X7/8 24G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HP 4-1/2X7/8 24G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8350
  • Mfr. Model # DW8350
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

High performance type 27 flap disc. Zirconia grit on a premium abrasive cloth for faster metal removal with a longer life. Size 4-1/2 x 7/8, Grit 24

Technical Specs

  • Item Abrasive Flap Disc
  • Grit 24
  • Series High Performance
  • Max. RPM 13,300
  • Disc Dia. 4-1/2"
  • Disc Type Type 27
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiber Resin
  • Grade Extra Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list