Skip Content
DISC FLAP HP 4-1/2X5/8-11 24G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP HP 4-1/2X5/8-11 24G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8355
  • Mfr. Model # DW8355
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

High performance type 27 flap disc. Zirconia grit on a premium abrasive cloth for faster metal removal with a longer life. Size 4-1/2 x 5/8-11 Grit 24

Technical Specs

  • Item Flap Disc
  • Series High Performance
  • Grit 24
  • Disc Type Type 27
  • Max. RPM 13,300
  • Mounting Size 5/8"-11
  • Disc Dia. 4-1/2"
  • Grade Extra Coarse
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List