DISC FLAP HD 4-1/2X7/8 T-29 ZA40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP HD 4-1/2X7/8 T-29 ZA40

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT31342
  • Mfr. Model # 31342
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

Flap Disc, High Density, Type 29, Zirconia Alumina abrasive. Designed for grinding and blending on a wide variety of materials including carbon, stainless steel, brass, bronze, fiberglass and aluminum. Disc Dia (in) 4-1/2, Mounting Size (in.) 7/8, Grit

Technical Specs

  • Max. RPM 13,300

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list