Skip Content
DISC FLAP ENDUROFLEX 4-1/2X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ENDUROFLEX 4-1/2X5/8

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT06A452
  • Mfr. Model # 06A452
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 588
  • Shipping Weight 0.3 lbs

Product Details

Enduro-Flex Turbo flap disc. Grinds like a 36-grit flap disc and finishes like a 60 grit flap disc. Works well in all metals. Size 4-1/2 inches. Maximum RPM 13,300.

Technical Specs

  • Max. RPM 13,300
  • Grit 36/60
  • Item Flap Disc
  • Series Enduro-Flex Turbo(TM)
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Disc Type Type 29
  • Grade Coarse
  • Packaged In Box
  • Abrasive Type Coated
  • Abrasive Material Ceramic Blend
  • Backing Material Plastic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List