DISC FLAP CON 5X7/8 ZA60 FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP CON 5X7/8 ZA60 FC

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT160242
  • Mfr. Model # 160242
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Fast cut flap disc for steel and stainless steel. Size 5 x 7/8 inch. Grit 60.

Technical Specs

  • Max. RPM 12,200
  • Item Flap Disc
  • Series Fastcut 2-in-1
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list