Skip Content
DISC FLAP CON 5X7/8 ZA40 FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP CON 5X7/8 ZA40 FC

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT160240
  • Mfr. Model # 160240
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Fast cut flap disc for steel and stainless steel. Size 5 x 7/8 inch. Grit 40.

Technical Specs

  • Max. RPM 12,200
  • Grit 40
  • Item Flap Disc
  • Mounting Size 7/8"
  • Packaged In 10
  • Series Fastcut 2-in-1
  • Disc Type 29
  • Backing Material Fibre
  • Disc Dia. 5"
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List