Skip Content
DISC FLAP CON 5X7/8 CA60 ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC FLAP CON 5X7/8 CA60 ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT707012
  • Mfr. Model # 707012
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.271 lbs

Technical Specs

  • Grit 60
  • Disc Dia. 5"
  • Disc Type 27A
  • Max. RPM 12,230
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Material Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list