Skip Content
DISC FLAP CON 4.5X7/8 ZA80 FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP CON 4.5X7/8 ZA80 FC

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT160235
  • Mfr. Model # 160235
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.245 lbs

Product Details

Fast cut flap disc for steel and stainless steel. Size 4-1/2 x 7/8 inch. Grit 80.

Technical Specs

  • Max. RPM 13,300
  • Grit 80
  • Item Flap Disc
  • Series Fastcut 2-in-1
  • Packaged In 10
  • Disc Type 29
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Backing Material Fibre
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list