Skip Content
DISC FLAP CON 4.5X7/8 CA60 ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP CON 4.5X7/8 CA60 ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT707007
  • Mfr. Model # 707007
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. RPM 13,300
  • Grit 60
  • Disc Type 29
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Material Fibre
  • Disc Dia. 4-1/2"
  • Item Flap Disc
  • Series Premium Non-Ferrous
  • Packaged In 10
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List