DISC FLAP CERAMIC XL 4-1/2X7/8 40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP CERAMIC XL 4-1/2X7/8 40GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42442
  • Mfr. Model # 42442
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.28 lbs

Product Details

Compact ceramic XL flap disc. XL discs have 60% more material than regular sized flap discs. Size 4-1/2 x 7/8, 40 grit.

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Series C3 Ceramic Thickness Xl
  • Abrasive Material Ceramic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list