Skip Content
DISC FLAP CERAMIC 5X7/8 40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP CERAMIC 5X7/8 40GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42952
  • Mfr. Model # 42952
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Trimmable flap disc. Ceramic grain with a grinding agent for cool cutting. Size 5 x 7/8 inch. Grit 40.

Technical Specs

  • Max. RPM 13,300
  • Item Flap Disc
  • Grit 40
  • Disc Type 27
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Material Nylon
  • Abrasive Material Ceramic
  • Grade Medium
  • Series C3 Trimmable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list