Skip Content
DISC FLAP CERAMIC 5X7/8 40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP CERAMIC 5X7/8 40GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42602
  • Mfr. Model # 42602
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Compact ceramic flap disc. Size 5 x 7/8, 40 grit.

Technical Specs

  • Item Flap Disc
  • Grit 40
  • Disc Type 27
  • Max. RPM 12,200
  • Series C3 Ceramic
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Material Polyester
  • Grade Medium
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List