Skip Content
DISC FLAP CERAMIC 4-1/2X7/8 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP CERAMIC 4-1/2X7/8 60GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42944
  • Mfr. Model # 42944
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.41 lbs

Product Details

Trimmable flap disc. Ceramic grain with a grinding agent for cool cutting. Size 4-1/2 x 7/8 inch. Grit 60.

Technical Specs

  • Grit 60
  • Disc Type 27
  • Disc Dia. 4-1/2"
  • Max. RPM 13,300
  • Item Flap Disc
  • Abrasive Material Ceramic
  • Mounting Size 7/8"
  • Backing Material Nylon
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List