Skip Content
DISC FLAP ARBOR MOUNT 5INX7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ARBOR MOUNT 5INX7/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8315
  • Mfr. Model # DW8315
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 5 x 7/8, Grit 36

Technical Specs

  • Grade Coarse
  • Grit 40
  • Item Arbor Mount Flap Disc
  • Max. RPM 12,200
  • Series High Performance
  • Disc Dia. 5"
  • Disc Type Type 29
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list