Skip Content
DISC FLAP ARBOR MOUNT 4-1/2INX7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ARBOR MOUNT 4-1/2INX7/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8310
  • Mfr. Model # DW8310
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 4-1/2 x 7/8, Grit 120

Technical Specs

  • Grade Fine
  • Item Arbor Mount Flap Disc
  • Max. RPM 13,300
  • Grit 120
  • Series High Performance
  • Disc Type Type 29
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Disc Dia. 4-1/2"
  • Backing Material Fiberglass
  • Abrasive Type Coated

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List